AFL #OLS7-10-0902PR

Fiber Optic Source Tester Laser, 1310/1550/1625 nm Light

SKU: 47000702485
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Fiber Optic Source
Light Source: Laser, 1310/1550/1625 nm
Lead/Probe Tip: SC Connection
Size: 5.5 x 3.2 x 1.5 in. (14 x 8.1 x 3.8cm)
Batteries: (2) AA
Manufacturer Series: Noyes
Description
Fiber Optic Tester Light Sources: Type - Fiber Optic Source; Light Source - Laser, 1310/1550/1625 nm; Lead/Probe Tip - SC Connection; Size - 5.5x3.2x1.5 in (14.0x8.1x3.8cm); Batteries - (2) AA; Additional Information - Singlemode Fiber; Manufacturer Series - Noyes
Additional Info: Singlemode Fiber