AFL #LS1D-30-0900PR

Fiber Optic Source Tester LED, Dual 850/1300 nm Light

SKU: 47000702473
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Fiber Optic Source
Light Source: LED, Dual 850/1300 nm
Lead/Probe Tip: ST Connection
Size: 5.5 x 3.2 x 1.5 in. (14 x 8.1 x 3.8cm)
Batteries: (2) AA
Manufacturer Series: OLS
Description
Fiber Optic Tester Light Sources: Type - Fiber Optic Source; Light Source - LED, Dual 850/1300 nm; Lead/Probe Tip - ST Connection; Size - 5.5x3.2x1.5 in (14.0x8.1x3.8cm); Batteries - (2) AA; Additional Information - Application: Certify 50 or 62.5 um Fiber Links to TIA/EIA Standards, Certify Multimode Fiber Links for Gigabit Ethernet, Test Ethernet, Token Ring and FDDI Fiber Networks, Use 1300 nm Port to Test Up to 10 Km Singlemode Fiber Links, Optical Port Wavelengt; Manufacturer Series - OLS
Additional Info: Application: Certify 50 or 62.5 um Fiber Links to TIA/EIA Standards, Certify Multimode Fiber Links for Gigabit Ethernet, Test Ethernet, Token Ring and FDDI Fiber Networks, Use 1300 nm Port to Test Up to 10 Km Singlemode Fiber Links, Optical Port Wavelengt