Menu Search
FLUKE #MMC-50-SCLC

OptiFiber Multimode Launch Cable, 50 um SC/LC Cable

SKU # 75408298869
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Launch Cable
Application: Networks Installation, Inspection and Trouble Shooting
Contents: 50 um SC/LC Cable

Fluke Networks MMC-50-SCLC launch cable is a multimode SC/LC fiber optic cable which is used for high-speed networks installation, inspection and troubleshooting. An OTDR requires launch cables or fiber rings to measure the end-to-end loss of fiber optic

Additional Info: Length: 105 m, For Use With: OptiFiber Pro OTDR and DTX-1800 OTDR