FLUKE #DTX-TERA

Adapter, Link, Application: Test

SKU: 75408202846
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Link Adapter
Application: Test
Contents: (2) DTX-PLA011 Permanent Link Adapters, (2) DTX-CHA011 Channel Adapters
Manufacturer Series: DTX
Description
Cordsets and Adapters: Type - Link Adapter; Application - Test; Contents - (2) DTX-PLA011 Permanent Link Adapters, (2) DTX-CHA011 Channel Adapters; Additional Information - This is the Complete Kit to be Used with DTX-1800 Cable ; Manufacturer Series - DTX
Additional Info: This is the Complete Kit to be Used with DTX-1800 Cable