CORNING CABLE SYSTEMS #95-000-04

Camsplice Universal Fiber Splice

SKU: 47008600488
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Universal Fiber Splice
Temperature Rating: -40 to 75 Deg C (-40 to 167 Deg F)
Dimensions: 1.73 x 0.17 in. (44 x 4.2mm)
Description
Splices: Type - Universal Fiber Splice; Temperature Rating - -40 to 75 Deg C, -40 to 167 Deg F; Size - LxWxH Metric - 44.00 x 4.20 mm; Size - LxWxH Imperial - 1.73 x 0.17 in; Additional Information - No-Adhesive Mechanical Splice, 6PK; Manufacturer Series - CamSplice¬ô
Additional Info: No-Adhesive Mechanical Splice, 6PK