Menu Search
Fiber Optic Splice Trays Fiber Splice Tray Mass Fusion Splice
PREFORMED LINE PRODUCTS #80805146

COYOTE Fiber Splice Tray Mass Fusion Splice

SKU # 78523201063
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Fiber Splice Tray
Splice Type: Mass Fusion
Capacity - Splices: 144
Material: Plastic

Fiber Optic Splice Trays: Type - Fiber Splice Tray; Splice Type - Mass Fusion ; Capacity - Splices - 144; Material - Plastic; Manufacturer Series - COYOTE