Menu Search

PREFORMED LINE PRODUCTS #8001085

Fiber Splice Tray Fusion Splice

SKU: 78523200245
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Fiber Splice Tray
Splice Type: Fusion
Length - Metric: 330mm
Length - Imperial: 13 in.
Capacity - Splices: 48
Description
The FIBERLIGN Fiber Optic Organizers consist of a mainframe assembly, into which are inserted splice trays, each consisting of a splice tray and a snap-on clear cover. A grooved splice block on the tray holds and cushions the splices.
Additional Info: Splice Trays: 8