Menu Search
Fiber Optic Splice Trays Fiber Splice Tray, Fusion, 165.1 mm L., 12 Splices

MULTILINK #1120-SSTA

Fiber Splice Tray, Fusion, 165.1 mm L., 12 Splices

SKU #78265898983
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Fiber Splice Tray
Splice Type: Fusion
Length - Metric: 165.1 mm
Length - Imperial: 6.5 in.
Capacity - Splices: 12
Material: Aluminum
Finish: Electro Statically Applied Powder Coat

Multilink' s Patch/Splice Modules are manufactured in house and are built to Telcordia and our Six Sigma standards. Our Fiber Deployment Module (FDM) kit is flexible for upgrading or adding to existing wall and rack mount configurations. Our CT-X Cassettes can be used in our competitors wall and rack mounts and can be loaded to your specifications. All products are capable of being custom tailored to your specifications.