Menu Search
CORNING CABLE SYSTEMS #SCF-ST-112

Fiber Splice Tray Heat Shrink

SKU # 47008600317
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Splice Tray
Splice Type: Heat Shrink
Length - Metric: 338m
Length - Imperial: 13.7 in.
Capacity - Splices: 24

Additional Info: Dimensions (W x D): 100 x 5.4mm (3.9 x 0.2 in)