Menu Search
Fiber Optic Splice Trays Fiber Splice Tray Heat Shrink Fusion
CORNING CABLE SYSTEMS #M67-110

Fiber Splice Tray Heat Shrink Fusion

SKU # 47008600308
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Fiber Splice Tray
Splice Type: Heat Shrink Fusion
Length - Metric: 175mm
Length - Imperial: 6.9 in.
Capacity - Splices: 12
Material: Aluminum

Splice Trays: Type - Fiber Splice Tray; Splice Type - Heat Shrink Fusion; Length - Metric - 175.0 mm; Length - Imperial - 6.90 in; Capacity - Splices - 12; Material - Aluminum; Additional Information - Application: Central Office, CATV Environments, Carrier Networks, Enterprise Networks, Dimensions W x D: 89 x 10 mm 3.5 x 0.4 in

Additional Info: Application: Central Office, CATV Environments, Carrier Networks, Enterprise Networks, Dimensions (W x D): 89 x 10 mm (3.5 x 0.4 in)