Menu Search

CORNING CABLE SYSTEMS #M67-078

Fiber Splice Tray Heat Shrink Fusion

SKU: 47008600309
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Fiber Splice Tray
Splice Type: Heat Shrink Fusion
Length - Metric: 297mm
Length - Imperial: 11.7 in.
Capacity - Splices: 24
Material: Aluminum
Description
Splice Trays: Type - Fiber Splice Tray; Splice Type - Heat Shrink Fusion; Length - Metric - 297.0 mm; Length - Imperial - 11.70 in; Capacity - Splices - 24; Material - Aluminum; Additional Information - Application: Central Office, CATV Environments, Carrier Networks, Enterprise Networks, Dimensions W x D: 110 x 10 mm 4.3 x 0.4 in
Additional Info: Application: Central Office, CATV Environments, Carrier Networks, Enterprise Networks, Dimensions (W x D): 110 x 10 mm (4.3 x 0.4 in)