Menu Search
CORNING CABLE SYSTEMS #M67-048-C

Fiber Splice Tray Heat Shrink Fusion Splice

SKU # 47008600521
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Splice Tray
Splice Type: Heat Shrink Fusion
Length - Metric: 297mm
Length - Imperial: 11.7 in.
Capacity - Splices: 12
Material: Aluminum

Splice Trays: Type - Fiber Splice Tray; Splice Type - Heat Shrink Fusion; Length - Metric - 297.0 mm; Length - Imperial - 11.70 in; Capacity - Splices - 12; Material - Aluminum; Additional Information - Application: Central Office, CATV Environments, Carrier Networks, Enterprise Networks, Dimensions W x D: 99 x 5 mm 3.9 x 0.2 in; Clear cover

Additional Info: Application: Central Office, CATV Environments, Carrier Networks, Enterprise Networks, Dimensions (W x D): 99 x 5 mm (3.9 x 0.2 in); Clear cover