Menu Search
Search
CORNING CABLE SYSTEMS #M67-112-C

Fiber Splice Tray Cover Heat Shrink Fusion Splice

SKU # 47008602188
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Splice Tray Cover
Splice Type: Heat Shrink Fusion
Length - Metric: 336m
Length - Imperial: 13.25 in.
Capacity - Splices: 24

Fiber Optic Splice Trays: Type - Fiber Splice Tray Cover; Splice Type - Heat Shrink Fusion; Length - Metric - 336.0 mm; Length - Imperial - 13.25 in; Capacity - Splices - 24; Additional Information - Application: Central Office, CATV environments, Carrier Networks, Enterprise Networks, Dimensions (W x D): 99.0 x 5.0 mm (3.90 x 0.20 in)

Additional Info: Application: Central Office, CATV environments, Carrier Networks, Enterprise Networks, Dimensions (W x D): 99.0 x 5.0 mm (3.90 x 0.20 in)