Menu Search
Fiber Optic Splice Trays Fiber Splice Tray Cover Heat Shrink Fusion Splice
CORNING CABLE SYSTEMS #M67-076-C

Fiber Splice Tray Cover Heat Shrink Fusion Splice

SKU # 47008600068
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Fiber Splice Tray Cover
Splice Type: Heat Shrink Fusion
Length - Metric: 297mm
Length - Imperial: 11.7 in.
Capacity - Splices: 12
Material: Aluminum
Finish: Clear

Fiber Optic Splice Trays: Type - Fiber Splice Tray Cover; Splice Type - Heat Shrink Fusion; Length - Metric - 297.0 mm; Length - Imperial - 11.70 in; Capacity - Splices - 12; Material - Aluminum; Finish - Clear; Additional Information - Application: Central Office, CATV Environments, Carrier Networks, Enterprise Networks, Dimensions (W x D): 99.0 x 10.0 mm (3.90 x 0.40 in)

Additional Info: Application: Central Office, CATV Environments, Carrier Networks, Enterprise Networks, Dimensions (W x D): 99.0 x 10.0 mm (3.90 x 0.40 in)