CORNING CABLE SYSTEMS #UCAO-ST-01

Fiber Splice Tray Bare Splice

SKU: 47008602983
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Fiber Splice Tray
Splice Type: Bare
Length - Metric: 187mm
Length - Imperial: 7.4 in.
Capacity - Splices: 12
Manufacturer Series: UCAO
Description
Fiber Optic Splice Trays: Type - Fiber Splice Tray; Splice Type - Bare; Length - Metric - 187.0 mm; Length - Imperial - 7.40 in; Capacity - Splices - 12; Additional Information - Dimensions (W x D): 92 x 8 mm (3.6 x 0.3 in); Manufacturer Series - UCAO
Additional Info: Dimensions (W x D): 92 x 8 mm (3.6 x 0.3 in)