Menu Search

AFL #91710-06

LightLink Fiber Splice Tray Fusion Splice

SKU: 47000704186
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Fiber Splice Tray
Splice Type: Fusion
Length - Metric: 318.5mm
Length - Imperial: 12.54 in.
Capacity - Splices: 24
Description
Fiber Optic Splice Trays: Type - Fiber Splice Tray; Splice Type - Fusion; Length - Metric - 318.5 mm; Length - Imperial - 12.54 in; Capacity - Splices - 24; Additional Information - Dimensions (W x H): 102.6 x 9.9 mm (4.04 x 0.39 in), Model No: LL-2400; Manufacturer Series - LightLink
Additional Info: Dimensions (W x H): 102.6 x 9.9 mm (4.04 x 0.39 in), Model No: LL-2400