CORNING CABLE SYSTEMS #2806031-01

Protector, Splice, Fiber Optic

SKU: 47008600866
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Fusion Splice Protector
Fiber Coating Diameter: 250 m or 900 m
Mounting: Shrink-on Tube
Material: Plastic
Package: 50
Manufacturer Series: Heat-Shrink
Description
Splice Protectors: Type - Fusion Splice Protector; Fiber Coating Diameter - 250 m or 900 m; Mounting - Shrink-on Tube; Material - Plastic; Package - 50; Additional Information - Single-Fiber Sleeve Length: 40 or 60 mm 1.57" or 2.36", Multifiber Sleeve Length: 40 mm 1.57"; Manufacturer Series - Heat-Shrink
Additional Info: Single-Fiber Sleeve Length: 40 or 60 mm (1.57" or 2.36"), Multifiber Sleeve Length: 40 mm (1.57")