Fiber Optic Splice Protectors: Type - Fusion Splice Protector; Fiber Coating Diameter - 900 um; Material - Polyolefin Outer Tube, Ethylene-Vinyl Acetate Inner Tube, Stainless Steel Strength Member; Color - Clear; Package - 50; Additional Information - Sleeve Length: 60 mm, Fiber Cleave Length: 16 mm, Sleeve Diameter After Shrink: 3.1 mm, Operating Temperature: -10 to 50 deg C; Manufacturer Series - FP-03
Additional Info: Sleeve Length: 60 mm, Fiber Cleave Length: 16 mm, Sleeve Diameter After Shrink: 3.1 mm, Operating Temperature: -10 to 50 deg C