Menu Search
Fiber Optic Splice Organizer Kits Organizer Tray (3) Fusion Style Trays

PREFORMED LINE PRODUCTS #8000193

Organizer Tray (3) Fusion Style Trays

SKU #78523200116
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Organizer Tray
Included - Trays: (3) Fusion Style
Capacity - Fiber: 36
Tray Length - Metric: 102.0 mm
Tray Length - Imperial: 4.00 in.

Fiber Optic Splice Organizer Kits: Type - Organizer Tray; Included - Trays - (3) Fusion Style; Capacity - Fiber - 36; Tray Length - Metric - 102.0 mm; Tray Length - Imperial - 4.00 in.; Additional Information - Horizontal Arrangement

Additional Info: Horizontal Arrangement