Menu Search
Fiber Optic Splice Organizer Kits Splice Wallet Kit (3) Fusion Style Trays

COMMSCOPE #760057075

Splice Wallet Kit (3) Fusion Style Trays

SKU #88410417299
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Splice Wallet Kit
Included - Trays: (3) Fusion Style
Capacity - Fiber: 48
Mounting: G2 4U Shelves

Fiber Optic Splice Organizer Kits: Type - Splice Wallet Kit; Included - Trays - (3) Fusion Style; Capacity - Fiber - 48; Mounting - G2 4U Shelves