Menu Search
PREFORMED LINE PRODUCTS #8001003

FIBERLIGN Splice Closure 18 Fibers

SKU # 78523200211
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Splice Closure
Capacity - Fiber: 18
Capacity - Trays: 6
Size HxWxD Imperial: 6.50 x 28.00 in.
Size HxWxD Metric: 165.0 x 711.0 mm
Included Accessories: (1) Two Section End Plate, (1) Three Section End Plate

The FIBERLIGN Fiber Safe is designed for protecting underground, buried and aerial fiber optic splices. More versatile and flexible than other fiber optic closures, the FIBERLIGN Fiber Safe incorporates a closure within a closure for double protection. The FIBERLIGN Fiber Safe can accommodate butt splice applications or in-line configurations using various End Plate and Splice Case combinations. Re-enterable encapsulant fills the void between the inner closure and outer Splice Case assembly to provide an additional barrier against moisture. The FIBERLIGN Fiber Safe is easily re-enterable. Unique LOCKBAR Fastening allows rapid re-entry for system additions. The closure is filled and refilled through an exterior port in the Splice Case.