You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PREFORMED LINE PRODUCTS #8006326

Splice Case, 6.50 in. Dia x 22.00 in. L, Stainless Steel

SKU # 78523200670 Manufacturer Series: ARMADILLO
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Splice Case
Size HxWxD Imperial: 6.50 in. Dia x 22.00 in. L
Size HxWxD Metric: 165.00 mm Dia x 559.00 mm L
Material: Stainless Steel
Included Accessories: Top and Bottom Shell Halves, LOCKBAR Assemblies, Torque Bars and (2) 2 Section End Plate

For over 30 years, our stainless steel splice case has been the industry standard, with millions of successful applications around the world, protecting communications cables under even the most severe conditions. The PREFORMED stainless steel splice case is now the ARMADILLO stainless. It is our premium series for the most demanding applications that is designed to offer superior performance and versatility for virtually any application.