Menu Search
PREFORMED LINE PRODUCTS #COY1-001

Dome Closure, 120 Fiber

SKU # 78523298481 Manufacturer Series: COYOTE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Dome Closure
Capacity - Fiber: 120
Size HxWxD Imperial: 5.70 in. H x 10.00 in. W x 16.00 in. D
Size HxWxD Metric: 144.78 mm H x 254.00 mm W x 406.40 mm D
Included Accessories: End Plate with Organizer Assembly, Dome, Gasket, (2) Grommets, (1) Grommet and Cable Restraint Hardware

The COYOTE ONE dome is designed with PLP's patented segmented end plate which allows independent access to each cable port. The dome design with hinged collar speeds assembly and simplifies re-entry. When combined with PLP's versatile grommet system and LITE-GRIP splice trays, the COYOTE ONE Dome has the capacity to support 120 single fusion or a maximum capacity of 288 mass fusion splices. Compact size and a full line of accessories make this new closure the ONE to choose.