Menu Search
Fiber Optic Splice Enclosures Closure, Vault, Fiber Optic, 8.00 in. x 38.00 in.

PREFORMED LINE PRODUCTS #8006448

Closure, Vault, Fiber Optic, 8.00 in. x 38.00 in.

SKU #78523200726
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Vault Closure
Size HxWxD Imperial: 8.00 x 38.00 in.
Size HxWxD Metric: 203.2 x 965.2 mm

The FIBERLIGN splice case, end plates, organizers and splice trays are designed to fit your specific splicing application. The splice cases may be ordered as a kit with two standard end plates included or the splice case may be ordered without the end plates.

Additional Info: Fire Retardant