Menu Search
Fiber Optic Splice Enclosures Closure Kit, Splice, Fiber Optic

PREFORMED LINE PRODUCTS #8006634

Closure Kit, Splice, Fiber Optic

SKU #78523200784
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Closure Kit
Size HxWxD Imperial: 8.50 x 22.00 in.
Size HxWxD Metric: 215.9 x 558.8 mm
Material: Thermoplastic
Included Accessories: (1) Three-Section End Plate, (1) Blank End Plate and Storage Compartment Kit (4 Port End Plate)

Fiber Optic Splice Enclosures: Type - Closure Kit; Size HxWxD Imperial - 8.50 x 22.00 in.; Size HxWxD Metric - 215.9 x 558.8 mm; Material - Thermoplastic; Included Accessories - (1) Three-Section End Plate, (1) Blank End Plate and Storage Compartment Kit (4 Port End Plate); Additional Information - For Buffer Tube Fiber

Additional Info: For Buffer Tube Fiber