Menu Search

PREFORMED LINE PRODUCTS #8006653

COYOTE Closure Kit 48 Fibers

SKU: 78523200793
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Closure Kit
Capacity - Fiber: 48
Capacity - Trays: 12
Size HxWxD Imperial: 6.00 x 17.00 in.
Size HxWxD Metric: 152.0 x 432.0 mm
Material: Thermoplastic
Description
Fiber Optic Splice Enclosures: Type - Closure Kit; Capacity - Fiber - 48; Capacity - Trays - 12; Size HxWxD Imperial - 6.00 x 17.00 in.; Size HxWxD Metric - 152.0 x 432.0 mm; Material - Thermoplastic; Additional Information - Closure for ADSS/Buried Cables; Manufacturer Series - COYOTE
Additional Info: Closure for ADSS/Buried Cables