Menu Search
Fiber Optic Splice Enclosures Case, Splice, Fiber Optic, 6.50 in. x 28.00 in.

PREFORMED LINE PRODUCTS #8006552

Case, Splice, Fiber Optic, 6.50 in. x 28.00 in.

SKU #78523200745
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Splice Case
Size HxWxD Imperial: 6.50 x 28.00 in.
Size HxWxD Metric: 165.0 x 711.0 mm
Material: Stainless Steel
Included Accessories: (1) Two-Section End Plate, (1) Three-Section End Plate, (1) Transition Assembly, (1) Transport Tube Kit

The COYOTE Splice Case combines the field-proven performance of the PREFORMED Splice Case (stainless steel) with the high capacity and craft-friendly COYOTE Fiber Management System to create a feature-packed splice case for demanding applications.