Menu Search
CORNING CABLE SYSTEMS #OSE-HD0-WT-1-L

Wall Mount Splice Enclosure 864 Fibers

SKU # 47008601779
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Splice Enclosure
Capacity - Fiber: 864
Capacity - Trays: 24
Size HxWxD Imperial: 45.00 x 22.00 x 13.00 in
Size HxWxD Metric: 1143.0 x 558.8 x 330.0 mm

Fiber Optic Splice Enclosures: Type - Wall Mount Splice Enclosure; Capacity - Fiber - 864; Capacity - Trays - 24; Size HxWxD Imperial - 45.00 x 22.00 x 13.00 in; Size HxWxD Metric - 1143.0 x 558.8 x 330.0 mm; Additional Information - Mounting Type: Rack 23-in

Additional Info: Mounting Type: Rack 23-in