You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
CORNING CABLE SYSTEMS #WSC-001-F

Wall Mount Splice Center 72 Fibers

SKU # 47008698962
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Splice Center
Capacity - Fiber: 72
Capacity - Trays: 8
Size HxWxD Imperial: 12.50 x 17.00 x 5.29 in
Size HxWxD Metric: 317.5 x 431.8 x 134.4 mm

Fiber Optic Splice Enclosures: Type - Wall Mount Splice Center; Capacity - Fiber - 72; Capacity - Trays - 8; Size HxWxD Imperial - 12.50 x 17.00 x 5.29 in; Size HxWxD Metric - 317.5 x 431.8 x 134.4 mm; Additional Information - Mounting Type: Wall Mountable, Splice Tray: 0.2 in Type 2S, 2M, 2R

Additional Info: Mounting Type: Wall Mountable, Splice Tray: 0.2 in Type 2S, 2M, 2R