Menu Search
Fiber Optic Splice Enclosures Splice Housing 144 Fibers
CORNING CABLE SYSTEMS #ECL-S4U

Eclipse Splice Housing 144 Fibers

SKU # 47008696806
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Splice Housing
Capacity - Fiber: 144
Capacity - Trays: 12
Size - Rack Units: 4U
Size HxWxD Imperial: 6.90 x 17.30 x 11.90 in
Size HxWxD Metric: 175.3 x 439.4 x 302.3 mm
Color: Black

Fiber Optic Splice Enclosures: Type - Splice Housing; Capacity - Fiber - 144; Capacity - Trays - 12; Size - Rack Units - 4U; Size HxWxD Imperial - 6.90 x 17.30 x 11.90 in; Size HxWxD Metric - 175.3 x 439.4 x 302.3 mm; Color - Black; Additional Information - Mounting Type: 19 or 23 in Rack; Manufacturer Series - Eclipse

Additional Info: Mounting Type: 19 or 23 in Rack