You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
CORNING CABLE SYSTEMS #SCF-6C28-01-F

Splice Closure 288 Fibers

SKU # 47008601906
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Splice Closure
Capacity - Fiber: 288
Size HxWxD Imperial: 28.00 in (L) x 6.60 in (Dia)
Size HxWxD Metric: 711.2 mm (L) x 167.6 mm (Dia)

Additional Info: 0.4 in H Tray