CORNING CABLE SYSTEMS #CCS-01U

Rack Mount Splice Enclosure

SKU: 47008600285
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Rack Mount Splice Enclosure
Size - Rack Units: 1
Size HxWxD Imperial: 1.75 x 17.00 x 12.00 in
Size HxWxD Metric: 44.44 x 431.8 x 304.8 mm
Color: Black
Description
Splice Enclosures: Type - Rack Mount Splice Enclosure; Size - Rack Units - 1; Size HxWxD Imperial - 1.75 x 17.00 x 12.00 in; Size HxWxD Metric - 44.44 x 431.8 x 304.8 mm; Color - Black; Additional Information - Splice Tray Options: Up to 2 Category 2R, 2S or 2M, 1 Category 4R, 4S or 4M, Mounting Type: Rack 19-in, Rack 23-in
Additional Info: Splice Tray Options: Up to (2) Category 2R, 2S or 2M, (1) Category 4R, 4S or 4M, Mounting Type: Rack 19-in, Rack 23-in