Menu Search
Fiber Optic Splice Enclosures Housing, Unit Splice, Fiber Optic, 3 Trays
CORNING CABLE SYSTEMS #FDC-SMH-3-F

Housing, Unit Splice, Fiber Optic, 3 Trays

SKU # 47008602901 Manufacturer Series: FDC
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Splice Housing
Capacity - Trays: 5
Size HxWxD Imperial: 5.20 x 17.00 x 11.00 in
Size HxWxD Metric: 132.1 x 431.8 x 279.4 mm

Additional Info: Splice Tray: 0.40 in Type 4R, 4S, 4A