You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
CORNING CABLE SYSTEMS #SCF-8C28-02

Closure, Splice, 8.0 in. Dia x 28.00 in. L

SKU # 47008601850
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Splice Closure
Size HxWxD Imperial: 28.00 in (L) x 8.0 in (Dia)
Size HxWxD Metric: 711.2 mm (L) x 203.2 mm (Dia)

Additional Info: 0.2 in H Tray