Menu Search
Fiber Optic Splice Enclosures Closure, Splice, 6.00 in. Dia x 22.00 in. L
CORNING CABLE SYSTEMS #SCF-6C22-01

Closure, Splice, 6.00 in. Dia x 22.00 in. L

SKU # 47008600046
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Splice Closure
Size HxWxD Imperial: 22.00 in (L) x 6.00 in (Dia)
Size HxWxD Metric: 558.8 mm (L) x 152.4 mm (Dia)

Additional Info: 0.2 in H Tray