Menu Search

AFL #91894-04

Optical Splicing and Distribution Enclosure

SKU: 47000704127
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Optical Splicing and Distribution Enclosure
Size HxWxD Imperial: 22.75 x 11.00 x 4.00 in.
Size HxWxD Metric: 57.70 x 27.90 x 10.10 mm
Color: Antique White
Material: Powder Coat Aluminum
Description
The LightLink (LL) 400b Fiber Optic Splicing and Distribution Enclosure provides for organizing, splicing and interconnecting fibers in FTTx, broadband, distribution and building entrance applications. Each LL-400b enclosure features a scratch resistant powder coated aluminum base and a fully gasketed cover. A unique self-sizing grommet design allows for express and preterminated cable installation. The LL-400b is a butt-style enclosure equipped with 6 independent cable entry/exit grommets, used for outdoor pedestal or indoor building entrance and riser splicing applications. The unit supports a maximum storage and splicing capacity of up to 240 single or 432 mass-fused fibers. When installed into an LL-400b, the Inteconnect Module supports connectivity when used with LGX-118 adapter plates (purchased separately). It is used in outdoor pedestals or building mounted LL-400b enclosures where interconnection is required.