Menu Search

AFL #FC000009-PS

Fiber Optic Splice Closure

SKU: 47000704177
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Fiber Optic Splice Closure
Size HxWxD Imperial: 28.00 in. (L) x 10.00 in. (Dia)
Size HxWxD Metric: 71.10 mm (L) x 25.40 mm (Dia)
Included Accessories: (5) Cable Kits for Sealing/Retention (Single and Dual Cable Configurations for Express Ports) and Grounding Terminal
Description
The LightGuard (LG) 350 is a sealed dome closure designed for large count fiber splicing (less than 384 single or 1152 mass) in a butt configuration. Utilized in aerial or underground environments where a sealed closure is required, the LG-350 is ideal fo