Menu Search
Fiber Optic Splice Enclosures Closure Kit 432 Fibers
AFL #911410-00-04

Closure Kit 432 Fibers

SKU # 47000704126
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Closure Kit
Capacity - Fiber: 432
Size HxWxD Imperial: 22.75 x 11.00 x 4.00 in
Size HxWxD Metric: 577.9 x 279.4 x 101.6 mm
Color: Antique White
Material: Aluminum
Included Accessories: (4) SC Blank Adapter Panels

Fiber Optic Splice Enclosures: Type - Closure Kit; Capacity - Fiber - 432; Size HxWxD Imperial - 22.75 x 11.00 x 4.00 in; Size HxWxD Metric - 577.9 x 279.4 x 101.6 mm; Color - Antique White; Material - Aluminum; Included Accessories - (4) SC Blank Adapter Panels