Menu Search
SEAGATE CONTROLS SYSTEMS #WTB27-3R2611

Photoelectric Sensor, 30-1600 mm, 20-250VAC/DC

SKU # 43100598932 Manufacturer Series: WTB2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Photoelectric Sensor
Construction Style: Rectangular
Sensing Range - metric: 30-1600 mm
Sensing Range - standard: 1.18-62.99 in.
Voltage: 20-250V AC/DC
Output Mode: Light/Dark Operate
Connection Type: Connector Q6, 6-Pin, AC/UC-Coding
Response Time: Less Than or Equal to 10ms
Sensor Material: ABS
Enclosure Rating IEC: IEC IP65
Temperature Rating: -40 to 60 Degree C (-40 to 140 Degree F)
Indication Display: Infrared Light LED

SECO WTB27-3R2611 PROXIMITY PHOTOEL