Menu Search
Fiber Optic Sensors Through Beam Sensor 500 mm OBF/400 mm OMF

EFECTOR #E21027

Through Beam Sensor 500 mm OBF/400 mm OMF

SKU #78060897877
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Through Beam Sensor
Construction Style: Barrel/Tubular
Sensing Range - metric: 500mm OBF/400mm OMF
Sensing Range - standard: 1.64ft OBF/1.31ft OMF
Sensing Position: End
Sensor Material: Stainless Steel
Temperature Rating: -58 to 315°C (-72.4 to 599°F)
Diameter: 5mm

Photoelectric Sensors (Fiber Optic, Tubular Style): Type - Through Beam Sensor; Sensing Range - metric - 500 mm OBF/400 mm OMF; Sensing Range - standard - 1.64ft OBF/1.31ft OMF; Diameter - 5mm; Construction Style - Tubular, Threaded; Sensing Position - End; Material - Stainless Steel; Temperature Rating - -58 to 315 deg C (-72.4 to 599 deg F)