Menu Search
Fiber Optic Sensors Photoelectric Plastic Fiber, Connector, 4-pin, Visible Red

EFECTOR #OBF504

Photoelectric Plastic Fiber, Connector, 4-pin, Visible Red

SKU #78060897856
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Photoelectric Plastic Fiber
Construction Style: Rectangular
Sensing Range - metric: 1m
Sensing Range - standard: 3.28 ft
Voltage: 10-30V DC
Output Mode: Light/Dark Operate
Output Configuration: NPN/PNP
Connection Type: Connector, 4-Pin
Connection Size: M12x1
Sensing Position: End
Beam Type: Visible Red
Response Time: 0.001s - 0.090s
Range - Through Beam: 100.0mm (4.00 in.)
Enclosure Rating IEC: IP65
Temperature Rating: -25 to 60°C (-13 to 140°F)
Indication Display: LED Output Indicator

Photoelectric Sensors (Fiber Optic, Block Style): Type - Photoelectric Plastic Fiber; Sensing Range - metric - 1m; Sensing Range - standard - 3.28 ft; Voltage - 10-30V DC; Output Mode - Light/Dark Operate; Output Configuration - NPN/PNP; Connection Type - Connector, 4-pin; Connection Size - M12x1; Construction Style - Rectangular; Sensing Position - End; Beam Type - Visible Red; Response Time - 0.001s - 0.090s; Range - Through Beam - 100.0 mm (4.00 in.); Enclosure Rating IEC - IP65; Temperature Rating - -25 to 60degC (-13 to 140degF); Indication Display - LED Output Indicator