EATON #E51PLF1

Photoelectric Glass Fiber Optic Limit Switch Style, Modular

SKU: 78211320934
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Photoelectric Glass Fiber Optic
Construction Style: Limit Switch Style, Modular
Connection Type: 1/2 in. NPT, Terminal Wiring
Response Time: Standard
Sensor Material: Zinc Die Cast
Range - Through Beam: 650.0 mm (25.00 in.)
Range - Reflective: 75.0 mm (3.00 in.)
Indication Display: LED Output
Enclosure: NEMA 3, 3S, 4, 4X, 6, 6P, 12, 13, IEC IP67
Light Source: Infrared
Operating Temperature: -25 to 70 deg C (-13 to 158 deg F)
Wires - Voltage Type: 4 Wire, 10-30V DC
Manufacturer Series: E51 Modular
Description
Eaton E51 Limit Switch Style Sensors offer high performance in a limit switch-style housing. The modular, plug-in components provide application flexibility, ease of maintenance and reduced inventory.
Additional Info: NO and NC Complementary Output