Menu Search
Fiber Optic Sensors Photoelectric Glass Fiber, Cable, 2 m (6 ft), Infrared
EATON #1555A-6517

Photoelectric Glass Fiber, Cable, 2 m (6 ft), Infrared

SKU # 78211382570 Manufacturer Series: 55 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Photoelectric Glass Fiber
Construction Style: Rectangular
Voltage: 10-30V DC
Output Mode: Light/Dark Operate
Output Configuration: NPN/PNP
Connection Type: Cable, 2m (6 ft.)
Connection Size: 2m (6 ft.)
Sensing Position: Side
Beam Type: Infrared
Response Time: 1ms
Sensor Material: Noryl Case Nylon Lens
Range - Through Beam: 305mm (12 in.)
Range - Reflective: 57mm (2.5 in.)
Enclosure Rating NEMA: NEMA 4
Temperature Rating: -40 to 70°C (-40 to 158°F)

Cutler hammer 55 series photoelectric sensors are identical to Eaton 50 series except without the interchangeable outputs or logic functions. They offer durability and high optical performance in a cost effective, self-contained package. The 55 series features sensors with AC and DC operation in a single unit. A relay option is available on these models that provides a 3 Amp SPDT relay output for high current switching.