Menu Search
Search
EATON #1551E-6507

Photoelectric Fiber Optic Sensor, 10 to 40 VDC, NPN/PNP

SKU # 78211611219 Manufacturer Series: Enhanced 50
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Photoelectric Fiber Optic Sensor
Voltage: 10-40V DC
Output Mode: Light/Dark Operate
Output Configuration: NPN/PNP
Connection Type: Connector, 4-Pin Mini
Beam Type: Visible Red
Response Time: 2 ms
Sensor Material: Fiberglass Reinforced Plastic
Range - Through Beam: Upto 35 in.
Range - Reflective: Upto 6 in.
Enclosure Rating IEC: IEC IP67, IP69K
Temperature Rating: -13° to +131°F
Indication Display: LED - Yellow Power ON, Green Output Status, Red Marginal Gain
Enclosure: Fiberglass Reinforced Plastic
Operating Temperature: -13° to +131°F
Wires - Voltage Type: 4W DC
Sensing Face: Acrylic