Menu Search

BANNER ENGINEERING #Q45BB6FQ

Fiber Optic Photoelectric Sensor, 10-30V DC, Light/Dark Operate, NPN/PNP, 7/8-16UN

SKU: 66248836729
Manufacturer Series: Q45 Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Photoelectric Glass Fiber
Construction Style: Rectangular
Voltage: 10-30V DC
Output Mode: Light/Dark Operate
Output Configuration: NPN/PNP
Connection Type: Connector, 4-Pin Mini
Connection Size: 7/8-16 UN
Beam Type: Infrared
Response Time: 2ms
Sensor Material: Thermoplastic
Enclosure Rating NEMA: NEMA 6P
Enclosure Rating IEC: IEC IP67
Temperature Rating: -40 to 70°C (-40 to 158°F)
Indication Display: LED Output & Power Indicators
Description
Photoelectric Sensors (Fiber Optic, Block Style): Type - Photoelectric Glass Fiber; Voltage - 10-30V DC; Output Mode - Light/Dark Operate; Output Configuration - NPN/PNP; Connection Type - Connector, 4-pin Mini; Connection Size - 7/8-16UN; Construction Style - Rectangular, Threaded Base; Beam Type - Infrared; Response Time - 2ms; Sensor Material - Thermoplastic; Enclosure Rating NEMA - NEMA 6P; Enclosure Rating IEC - IEC IP67; Temperature Rating - -40 to 70 deg C (-40 to 158 deg F); Indication Display - LED Output & Power Indicators; Additional Information - Range: Based on fiber optics and sensing mode used.; Manufacturer Series - Q45 Series
Additional Info: Range: Based on fiber optics and sensing mode used.