Menu Search
Fiber Optic Patch Panels - Unloaded Fiber Patch Panel 1U 24 Port
SIEMON COMPANY #CCH-01U-PRJ995364-

Fiber Patch Panel 1U 24 Port

SKU # 47601398823
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Fiber Patch Panel
Mounting: Flush Rack
Capacity - Adapters: 24
Capacity - Ports: 24
Size - Rack Units: 1U
Dimensions: WxHxD: 21.5 x 22.5 x 7.5 in. (546.1 x 571.5 x 190.5mm)
Color: Black

Additional Info: For 23 in. Racks, 1 RMS