PANDUIT #FWME4

Enclosure, 16.11 x 12.25 x 3.52 in., Surface Wall Mount, Black, 4 Adapters, 48 Ports

SKU: 07498385837
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Fiber Enclosure
Mounting: Surface Wall
Outlet Type: Adapter Plates
Capacity - Adapters: 4
Dimensions: WxHxD: 16.11 x 12.25 x 3.52 in. (409.2 x 311 x 89.4mm)
Color: Black
Manufacturer Series: Opticom
Description
Fiber Optic Patch Panels - Unloaded: Type - Fiber Enclosure; Mounting - Surface Wall; Outlet Type - Adapter Plates; Capacity - Adapters - 4; Size - WxHxD Imperial - 16.11 x 12.25 x 3.52 in; Size - WxHxD Metric - 409.2 x 311.0 x 89.4 mm; Color - Black; Additional Information - Lockable, Includes Fiber Routing Accessory Kit; Manufacturer Series - Opticom
Additional Info: Lockable, Includes Fiber Routing Accessory Kit