×

Your shopping cart is empty.

PANDUIT  FCE4U

Cassette Enclosure, 17.60 x 7.00 x 16.30 in., 4U Rack, Flush Rack Mount, Black, 12 Adapters

PANDUIT

Manufacturer # FCE4U

SKU: 07498300875





Product Description

Fiber Optic Patch Panels - Unloaded: Type - Fiber Patch Tray; Mounting - Flush Rack; Outlet Type - Adapter Plates, Cassettes; Capacity - Adapters - 12; Size - Rack Units - 4U; Size - WxHxD Imperial - 17.60 x 7.00 x 16.30 in; Size - WxHxD Metric - 447.0 x 178.0 x 414.0 mm; Color - Black; Additional Information - Accepts (12)Opticom FAP Adapter Plates, QuickNet Cassettes or FOSM Splice Modules; Manufacturer Series - Opticom


Additional: Accepts (12)Opticom FAP Adapter Plates, QuickNet Cassettes or FOSM Splice Modules
Price

(save

Quantity Pricing

Unit of Sale: Each

Required Date:

Qty:

Type: Fiber Patch Tray
Mounting: Flush Rack
Outlet Type: Adapter Plates, Cassettes
Capacity - Adapters: 12
Size - Rack Units: 4U
Dimensions: WxHxD: 17.6 x 7 x 16.3 in. (447 x 178 x 414mm)
Color: Black
Manufacturer Series: Opticom

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: