OPTICAL CABLE #WTC144A

Fiber Optic Enclosure, 23.00 x 17.00 x 11.00 in., Wall Mount, Almond, 24 Adapters, 144 Ports

SKU: 47003402188
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Fiber Patch Panel
Mounting: Wall
Outlet Type: Adapter Plates, Cassettes
Capacity - Adapters: 24
Capacity - Ports: 144
Dimensions: WxHxD: 23 x 17 x 11 in. (584.2 x 431.8 x 279.4mm)
Color: Almond
Manufacturer Series: WTC
Description
Fiber Optic Patch Panels - Unloaded: Type - Fiber Patch Panel; Mounting - Wall; Outlet Type - Adapter Plates, Cassettes; Capacity - Adapters - 24; Capacity - Ports - 144; Size - WxHxD Imperial - 23.00 x 17.00 x 11.00 in; Size - WxHxD Metric - 584.2 x 431.8 x 279.4 mm; Color - Almond; Manufacturer Series - WTC