Menu Search
OPTICAL CABLE #RTR12B

Fiber Optic Enclosure, 1U Rack, Rack Mount, Black, 12 Ports, Adapter Plates/Cassettes Outlet

SKU # 47003402077
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Patch Panel
Mounting: Rack
Outlet Type: Adapter Plates, Cassettes
Capacity - Ports: 12
Size - Rack Units: 1U
Color: Black

Fiber Optic Patch Panels - Unloaded: Type - Fiber Patch Panel; Mounting - Rack; Outlet Type - Adapter Plates, Cassettes; Capacity - Ports - 12; Size - Rack Units - 1U; Color - Black